Motion
06814826

Made in USA
06814826

Extension Spring - 0.6250 in OD, 4.0000 in Free Length, 2.7400 lb/in Spring Rate, 5.4800 in Max Extended Length, 15.9600 lb Max Working Load
MI ITEM #11679606
MFR #06814826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814826

Extension Spring - 0.6250 in OD, 4.0000 in Free Length, 2.7400 lb/in Spring Rate, 5.4800 in Max Extended Length, 15.9600 lb Max Working Load
MI ITEM #11679606
MFR #06814826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814826 06814826 5/8X.062X4 PKG 5 MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.6250 in
  • Free Length
    4.0000 in
  • Spring Rate
    2.7400 lb/in
  • Maximum Extended Length
    5.4800 in
  • Maximum Working Load
    15.9600 lb
  • Overall Length
    4 in
  • Initial Tesion
    2.5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text