Motion
06814875

Made in USA
06814875

Extension Spring - 0.7500 in OD, 3.5000 in Free Length, 13.4000 lb/in Spring Rate, 7.0600 in Max Extended Length, 33.5600 lb Max Working Load
MI ITEM #11679611
MFR #06814875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814875

Extension Spring - 0.7500 in OD, 3.5000 in Free Length, 13.4000 lb/in Spring Rate, 7.0600 in Max Extended Length, 33.5600 lb Max Working Load
MI ITEM #11679611
MFR #06814875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814875 06814875 5/8X.080X3-1/2 PKG 5 M

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Free Length
    3.5000 in
  • Spring Rate
    13.4000 lb/in
  • Maximum Extended Length
    7.0600 in
  • Maximum Working Load
    33.5600 lb
  • Overall Length
    3-1/2 in
  • Initial Tesion
    7.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought