Motion
06814891

Made in USA
06814891

Extension Spring - 0.7500 in OD, 5.0000 in Free Length, 7.9200 lb/in Spring Rate, 7.0600 in Max Extended Length, 33.5600 lb Max Working Load
MI ITEM #11679613
MFR #06814891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814891

Extension Spring - 0.7500 in OD, 5.0000 in Free Length, 7.9200 lb/in Spring Rate, 7.0600 in Max Extended Length, 33.5600 lb Max Working Load
MI ITEM #11679613
MFR #06814891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814891 06814891 5/8X.080X5 PKG 5 MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Free Length
    5.0000 in
  • Spring Rate
    7.9200 lb/in
  • Maximum Extended Length
    7.0600 in
  • Maximum Working Load
    33.5600 lb
  • Overall Length
    5 in
  • Initial Tesion
    7.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought