Motion
06814909

Made in USA
06814909

Extension Spring - 0.7500 in OD, 2.0000 in Free Length, 9.2300 lb/in Spring Rate, 14.7000 in Max Extended Length, 13.0700 lb Max Working Load
MI ITEM #11679614
MFR #06814909
List Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814909

Extension Spring - 0.7500 in OD, 2.0000 in Free Length, 9.2300 lb/in Spring Rate, 14.7000 in Max Extended Length, 13.0700 lb Max Working Load
MI ITEM #11679614
MFR #06814909

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.38/each for your price

Overview

Mfr description
06814909 06814909 3/4X.062X2 PKG 5 MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Free Length
    2.0000 in
  • Spring Rate
    9.2300 lb/in
  • Maximum Extended Length
    14.7000 in
  • Maximum Working Load
    13.0700 lb
  • Overall Length
    2 in
  • Initial Tesion
    1.6500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought