Motion
06814925

Made in USA
06814925

Extension Spring - 0.7500 in OD, 3.0000 in Free Length, 2.8100 lb/in Spring Rate, 2.8100 in Max Extended Length, 13.0700 lb Max Working Load
MI ITEM #11679616
MFR #06814925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814925

Extension Spring - 0.7500 in OD, 3.0000 in Free Length, 2.8100 lb/in Spring Rate, 2.8100 in Max Extended Length, 13.0700 lb Max Working Load
MI ITEM #11679616
MFR #06814925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814925 06814925 3/4X.062X3 PKG 5 MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Free Length
    3.0000 in
  • Spring Rate
    2.8100 lb/in
  • Maximum Extended Length
    2.8100 in
  • Maximum Working Load
    13.0700 lb
  • Overall Length
    3 in
  • Initial Tesion
    1.6500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought