Motion
06814982

Made in USA
06814982

Extension Spring - 0.7500 in OD, 2.5000 in Free Length, 9.6100 lb/in Spring Rate, 14.4300 in Max Extended Length, 20.2400 lb Max Working Load
Mi Item #11679622
MFR #06814982
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814982

Extension Spring - 0.7500 in OD, 2.5000 in Free Length, 9.6100 lb/in Spring Rate, 14.4300 in Max Extended Length, 20.2400 lb Max Working Load
Mi Item #11679622
MFR #06814982

Mfr description
06814982 06814982 3/4X.072X21/2PKG 5 MUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Maximum Extended Length
    14.4300 in
  • Maximum Working Load
    20.2400 lb
  • Outside Diameter
    0.7500 in
  • Overall Length
    2-1/2 in

Details

  • Initial Tesion
    3.2500
  • Spring Rate
    9.6100 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)