Motion
06815104

Made in USA
06815104

Extension Spring - 0.4375 in OD, 6.0000 in Free Length, 3.5400 lb/in Spring Rate, 3-7/8 in Max Extended Length, 27.6100 lb Max Working Load
MI ITEM #11679634
MFR #06815104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06815104

Extension Spring - 0.4375 in OD, 6.0000 in Free Length, 3.5400 lb/in Spring Rate, 3-7/8 in Max Extended Length, 27.6100 lb Max Working Load
MI ITEM #11679634
MFR #06815104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06815104 06815104 3/4X.080X6 PKG 5 MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.4375 in
  • Free Length
    6.0000 in
  • Spring Rate
    3.5400 lb/in
  • Maximum Extended Length
    3-7/8 in
  • Maximum Working Load
    27.6100 lb
  • Overall Length
    6 in
  • Initial Tesion
    4.9000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought