Motion
06818686

Made in USA
06818686

Hose Assembly - 1 in ID, 550 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11679639
MFR #06818686
List Price$704.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06818686

Hose Assembly - 1 in ID, 550 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11679639
MFR #06818686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$704.70/each for your price

Overview

Mfr description
06818686 06818686 1"X25' AIR/WASH HOSE H

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    550 psi
  • Hose Covering Material
    Nitrile Rubber
  • Color
    Black
  • Bend Radius
    8.0000 in
  • Fitting Size
    1
  • Fitting Type
    Boss FxM
  • Inside Diameter
    1 in
  • Max Pressure
    565 psi
  • Outside Diameter
    1-1/2 in
  • Temperature Range
    -40 F
  • Material
    Nitrile
  • Length
    25 ft
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought