Motion
06820963

Made in USA
06820963

Extension Spring - 0.2344 in OD, 0.7500 in Free Length, 2.2800 lb/in Spring Rate, 4 in Max Extended Length, 2.1600 lb Max Working Load
MI ITEM #11679641
MFR #06820963
List Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06820963

Extension Spring - 0.2344 in OD, 0.7500 in Free Length, 2.2800 lb/in Spring Rate, 4 in Max Extended Length, 2.1600 lb Max Working Load
MI ITEM #11679641
MFR #06820963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.98/each for your price

Overview

Mfr description
06820963 06820963 3/16X.020X3/4 PKG 10 M

Specifications

  • Free Length
    0.7500 in
  • Initial Tesion
    0.2700
  • Maximum Extended Length
    4 in
  • Maximum Working Load
    2.1600 lb
  • Outside Diameter
    0.2344 in
  • Overall Length
    3/4 in
  • Spring Rate
    2.2800 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text