Motion
06845044

Made in USA
06845044

M4x0.70 Internal, M8x1.25 External, Metric Coarse, 7.5mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679643
MFR #06845044
List Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06845044

M4x0.70 Internal, M8x1.25 External, Metric Coarse, 7.5mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679643
MFR #06845044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.90/each for your price

Overview

Mfr description
06845044 06845044 M4X.7XM8X1.25 USA RE-N
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    M8x1.25
  • Finish Coating
    Oxide
  • Insert Length
    0.2953 in
  • Internal Thread Size
    M4x0.70
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text