Motion
06845051

Made in USA
06845051

M5x0.80 Internal, M8x1.25 External, Metric Coarse, 7.5mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679644
MFR #06845051
Price$9.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06845051

M5x0.80 Internal, M8x1.25 External, Metric Coarse, 7.5mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679644
MFR #06845051

Mfr description
06845051 06845051 M5X.8XM8X1.25 USA RE-N
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.83/each

Specifications

Dimensions

  • External Thread Size
    M8x1.25
  • Insert Length
    0.2953 in
  • Internal Thread Size
    M5x0.80

Details

  • Finish Coating
    Oxide
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)