Motion
06845101

Made in USA
06845101

M10x1.50 Internal, M16x2.00 External, Metric Coarse, 17mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679647
MFR #06845101
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06845101

M10x1.50 Internal, M16x2.00 External, Metric Coarse, 17mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679647
MFR #06845101

Mfr description
06845101 06845101 M10X1.5XM16X2 USA RE-N
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • External Thread Size
    M16x2.00
  • Insert Length
    0.6693 in
  • Internal Thread Size
    M10x1.50

Details

  • Finish Coating
    Oxide
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)