Motion
06845127

Made in USA
06845127

M12x1.75 Internal, M16x2.00 External, Metric Coarse, 17mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679648
MFR #06845127
List Price$9.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06845127

M12x1.75 Internal, M16x2.00 External, Metric Coarse, 17mm Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679648
MFR #06845127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.83/each for your price

Overview

Mfr description
06845127 06845127 M12X1.75XM16X2 USA RE-
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    M16x2.00
  • Internal Thread Size
    M12x1.75
  • Insert Length
    0.6693 in
  • Material
    Carbon Steel
  • Finish Coating
    Oxide
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text