Motion
06846042

Made in USA
06846042

M4x0.70 Internal, 1/4-28 External, Metric Coarse, 9/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679652
MFR #06846042
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06846042

M4x0.70 Internal, 1/4-28 External, Metric Coarse, 9/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679652
MFR #06846042

Mfr description
06846042 06846042 M4X0.7 RE-NU THREAD IN
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • External Thread Size
    1/4-28
  • Insert Length
    9/32 in
  • Internal Thread Size
    M4x0.70

Details

  • Finish Coating
    Oxide
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)