Motion
06846059

Made in USA
06846059

M5x0.80 Internal, 5/16-18 External, Metric Coarse, 5/16" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679653
MFR #06846059
List Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06846059

M5x0.80 Internal, 5/16-18 External, Metric Coarse, 5/16" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679653
MFR #06846059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.28/each for your price

Overview

Mfr description
06846059 06846059 M5X0.8 RE-NU THREAD IN
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    5/16-18
  • Finish Coating
    Oxide
  • Insert Length
    5/16 in
  • Internal Thread Size
    M5x0.80
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text