Motion
06846083

Made in USA
06846083

M8x1.25 Internal, 1/2-13 External, Metric Coarse, 31/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679655
MFR #06846083
List Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06846083

M8x1.25 Internal, 1/2-13 External, Metric Coarse, 31/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679655
MFR #06846083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.33/each for your price

Overview

Mfr description
06846083 06846083 M8X1.25 USA RE-NU THRE
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    1/2-13
  • Internal Thread Size
    M8x1.25
  • Insert Length
    31/64 in
  • Material
    Carbon Steel
  • Finish Coating
    Oxide
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought