Motion
06846109

Made in USA
06846109

M10x1.50 Internal, 9/16-12 External, Metric Coarse, 33/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679656
MFR #06846109
List Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06846109

M10x1.50 Internal, 9/16-12 External, Metric Coarse, 33/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679656
MFR #06846109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.35/each for your price

Overview

Mfr description
06846109 06846109 M10X1.5 USA RE-NU THRE
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    9/16-12
  • Finish Coating
    Oxide
  • Insert Length
    33/64 in
  • Internal Thread Size
    M10x1.50
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text