Motion
06846117

Made in USA
06846117

M11x1.50 Internal, 5/8-11 External, Metric Coarse, 19/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679657
MFR #06846117
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06846117

M11x1.50 Internal, 5/8-11 External, Metric Coarse, 19/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679657
MFR #06846117

Mfr description
06846117 06846117 M11X1.5 RE-NU THREAD I
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • External Thread Size
    5/8-11
  • Insert Length
    19/32 in
  • Internal Thread Size
    M11x1.50

Details

  • Finish Coating
    Oxide
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)