Motion
06846125

Made in USA
06846125

M12x1.75 Internal, 3/4-10 External, Metric Coarse, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679658
MFR #06846125
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06846125

M12x1.75 Internal, 3/4-10 External, Metric Coarse, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
MI ITEM #11679658
MFR #06846125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
06846125 06846125 M12X1.75 USA RE-NU THR
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    3/4-10
  • Internal Thread Size
    M12x1.75
  • Insert Length
    21/32 in
  • Material
    Carbon Steel
  • Finish Coating
    Oxide
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text