Motion
06847024

Made in USA
06847024

#4-40 Internal, #10-32 External, UNC, 7/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679661
MFR #06847024
List Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847024

#4-40 Internal, #10-32 External, UNC, 7/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679661
MFR #06847024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.15/each for your price

Overview

Mfr description
06847024 06847024 STAINLESS STEEL 4/40 R
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    #10-32
  • Internal Thread Size
    #4-40
  • Insert Length
    7/32 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought