Motion
06847065

Made in USA
06847065

#6-32 Internal, #12-28 External, UNC, 1/4" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679662
MFR #06847065
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847065

#6-32 Internal, #12-28 External, UNC, 1/4" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679662
MFR #06847065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
06847065 06847065 STAINLESS STEEL 6/32 R
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    #12-28
  • Internal Thread Size
    #6-32
  • Insert Length
    1/4 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought