Motion
06847149

Made in USA
06847149

#10-24 Internal, 5/16-24 External, UNC, 5/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679664
MFR #06847149
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847149

#10-24 Internal, 5/16-24 External, UNC, 5/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679664
MFR #06847149

Mfr description
06847149 06847149 STAINLESS STEEL 10/24
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • External Thread Size
    5/16-24
  • Insert Length
    5/16 in
  • Internal Thread Size
    #10-24

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)