Motion
06847180

Made in USA
06847180

#10-32 Internal, 5/16-24 External, UNF, 5/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679665
MFR #06847180
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847180

#10-32 Internal, 5/16-24 External, UNF, 5/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679665
MFR #06847180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
06847180 06847180 STAINLESS STEEL 10/32
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    5/16-24
  • Finish Coating
    Bright
  • Insert Length
    5/16 in
  • Internal Thread Size
    #10-32
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text