Motion
06847222

Made in USA
06847222

1/4-20 Internal, 3/8-24 External, UNC, 3/8" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679666
MFR #06847222
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847222

1/4-20 Internal, 3/8-24 External, UNC, 3/8" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679666
MFR #06847222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
06847222 06847222 STAINLESS STL.1/4 X 20
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    3/8-24
  • Internal Thread Size
    1/4-20
  • Insert Length
    3/8 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text