Motion
06847263

Made in USA
06847263

1/4-28 Internal, 3/8-24 External, UNF, 3/8" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679667
MFR #06847263
Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847263

1/4-28 Internal, 3/8-24 External, UNF, 3/8" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679667
MFR #06847263

Mfr description
06847263 06847263 STAINLESS STL.1/4 X 28
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.90/each

Specifications

Dimensions

  • External Thread Size
    3/8-24
  • Insert Length
    3/8 in
  • Internal Thread Size
    1/4-28

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)