Motion
06847305

Made in USA
06847305

5/16-18 Internal, 7/16-20 External, UNC, 7/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679668
MFR #06847305
Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847305

5/16-18 Internal, 7/16-20 External, UNC, 7/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679668
MFR #06847305

Mfr description
06847305 06847305 STAINLESS ST.5/16 X 18
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.80/each

Specifications

Dimensions

  • External Thread Size
    7/16-20
  • Insert Length
    7/16 in
  • Internal Thread Size
    5/16-18

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)