Motion
06847420

Made in USA
06847420

3/8-24 Internal, 1/2-20 External, UNF, 15/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679671
MFR #06847420
List Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847420

3/8-24 Internal, 1/2-20 External, UNF, 15/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679671
MFR #06847420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.70/each for your price

Overview

Mfr description
06847420 06847420 STAINLESS ST. 3/8 X 24
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    1/2-20
  • Internal Thread Size
    3/8-24
  • Insert Length
    15/32 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text