Motion
06847503

Made in USA
06847503

7/16-20 Internal, 9/16-18 External, UNF, 17/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679673
MFR #06847503
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847503

7/16-20 Internal, 9/16-18 External, UNF, 17/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679673
MFR #06847503

Mfr description
06847503 06847503 STAINLESS ST.7/16 X 20
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • External Thread Size
    9/16-18
  • Insert Length
    17/32 in
  • Internal Thread Size
    7/16-20

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)