Motion
06847545

Made in USA
06847545

1/2-13 Internal, 5/8-18 External, UNC, 19/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679674
MFR #06847545
List Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847545

1/2-13 Internal, 5/8-18 External, UNC, 19/32" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679674
MFR #06847545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.58/each for your price

Overview

Mfr description
06847545 06847545 STAINLESS ST. 1/2 X 13
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    5/8-18
  • Internal Thread Size
    1/2-13
  • Insert Length
    19/32 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text