Motion
06847628

Made in USA
06847628

5/8-11 Internal, 3/4-16 External, UNC, 11/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679676
MFR #06847628
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847628

5/8-11 Internal, 3/4-16 External, UNC, 11/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
Mi Item #11679676
MFR #06847628

Mfr description
06847628 06847628 STAINLESS ST. 5/8 X 11
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • External Thread Size
    3/4-16
  • Insert Length
    11/16 in
  • Internal Thread Size
    5/8-11

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)