Motion
06847669

Made in USA
06847669

5/8-18 Internal, 3/4-16 External, UNF, 11/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679677
MFR #06847669
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847669

5/8-18 Internal, 3/4-16 External, UNF, 11/16" Insert Length, Thread Locking Repair Inserts Stainless Steel, Bright Finish, Grade 303
MI ITEM #11679677
MFR #06847669

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
06847669 06847669 STAINLESS ST. 5/8 X 18
  • Stainless steel is a corrosion resistant material used for original equipment applications, repair and overhaul.

Specifications

  • External Thread Size
    3/4-16
  • Finish Coating
    Bright
  • Insert Length
    11/16 in
  • Internal Thread Size
    5/8-18
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text