Motion
06847701

Made in USA
06847701

48 Inserts, 5/16-24, 3/4-16 UNC Stainless Steel Threaded Insert Thread Repair Kit
MI ITEM #11679678
MFR #06847701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06847701

48 Inserts, 5/16-24, 3/4-16 UNC Stainless Steel Threaded Insert Thread Repair Kit
MI ITEM #11679678
MFR #06847701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • External Thread Size
    1/2-20 in
  • Insert Thread Size
    5/16-24 in; 3/4-16 in
  • Max Internal Thread Size
    5/8 in
  • Maximum Nominal Diameter
    5/8 in
  • Min Internal Thread Size
    #10 in
  • Minimum Nominal Diameter
    #10 in

Details

  • Includes Drill
    NoDrillIncluded
  • Includes Installation Tool
    NoInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool
  • Includes Tap
    NoTapIncluded
  • Insert Material
    Stainless Steel
  • Kit Type
    Threaded Insert
  • Number of Inserts
    48
  • Thread Standard
    UNC

Overview

Mfr description
06847701 06847701 SET 10/24 TO 5/8 X 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought