Motion
06849145

Made in USA
06849145

#10-32 Internal, 3/8-16 External, UNF, 13/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679681
MFR #06849145
List Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849145

#10-32 Internal, 3/8-16 External, UNF, 13/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679681
MFR #06849145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.65/each for your price

Overview

Mfr description
06849145 06849145 10-32 USA RE-NU THREAD
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    3/8-16
  • Internal Thread Size
    #10-32
  • Insert Length
    13/32 in
  • Material
    Carbon Steel
  • Finish Coating
    Zinc Plate
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought