Motion
06849202

Made in USA
06849202

1/4-20 Internal, 7/16-14 External, UNC, 7/16" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679682
MFR #06849202
List Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849202

1/4-20 Internal, 7/16-14 External, UNC, 7/16" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679682
MFR #06849202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.78/each for your price

Overview

Mfr description
06849202 06849202 1/4 X 20 RE-NU THREAD
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    7/16-14
  • Finish Coating
    Zinc Plate
  • Insert Length
    7/16 in
  • Internal Thread Size
    1/4-20
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text