Motion
06849228

Made in USA
06849228

5/16-18 Internal, 1/2-13 External, UNC, 31/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679684
MFR #06849228
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849228

5/16-18 Internal, 1/2-13 External, UNC, 31/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679684
MFR #06849228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
06849228 06849228 5/16 X 18 RE-NU THREAD
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    1/2-13
  • Finish Coating
    Zinc Plate
  • Insert Length
    31/64 in
  • Internal Thread Size
    5/16-18
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text