Motion
06849236

Made in USA
06849236

5/16-24 Internal, 1/2-13 External, UNF, 31/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679685
MFR #06849236
List Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849236

5/16-24 Internal, 1/2-13 External, UNF, 31/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679685
MFR #06849236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.73/each for your price

Overview

Mfr description
06849236 06849236 5/16X24 USA RE-NU THRE
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    1/2-13
  • Internal Thread Size
    5/16-24
  • Insert Length
    31/64 in
  • Material
    Carbon Steel
  • Finish Coating
    Zinc Plate
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text