Motion
06849251

Made in USA
06849251

3/8-24 Internal, 9/16-12 External, UNF, 33/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679687
MFR #06849251
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849251

3/8-24 Internal, 9/16-12 External, UNF, 33/64" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679687
MFR #06849251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
06849251 06849251 3/8 X 24 RE-NU THREAD
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    9/16-12
  • Internal Thread Size
    3/8-24
  • Insert Length
    33/64 in
  • Material
    Carbon Steel
  • Finish Coating
    Zinc Plate
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought