Motion
06849269

Made in USA
06849269

7/16-14 Internal, 5/8-11 External, UNF, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679688
MFR #06849269
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849269

7/16-14 Internal, 5/8-11 External, UNF, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679688
MFR #06849269

Mfr description
06849269 06849269 7/16X14 USA RE-NU THRE
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • External Thread Size
    5/8-11
  • Insert Length
    21/32 in
  • Internal Thread Size
    7/16-14

Details

  • Finish Coating
    Zinc Plate
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)