Motion
06849277

Made in USA
06849277

1/2-13 Internal, 3/4-10 External, UNC, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679689
MFR #06849277
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849277

1/2-13 Internal, 3/4-10 External, UNC, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679689
MFR #06849277

Mfr description
06849277 06849277 1/2 X 13 RE-NU THREAD
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • External Thread Size
    3/4-10
  • Insert Length
    21/32 in
  • Internal Thread Size
    1/2-13

Details

  • Finish Coating
    Zinc Plate
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)