Motion
06849285

Made in USA
06849285

1/2-20 Internal, 3/4-10 External, UNF, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679690
MFR #06849285
List Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849285

1/2-20 Internal, 3/4-10 External, UNF, 21/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
MI ITEM #11679690
MFR #06849285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.75/each for your price

Overview

Mfr description
06849285 06849285 1/2X20 USA RE-NU THREA
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.

Specifications

  • External Thread Size
    3/4-10
  • Finish Coating
    Zinc Plate
  • Insert Length
    21/32 in
  • Internal Thread Size
    1/2-20
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text