Motion
06849319

Made in USA
06849319

5/8-11 Internal, 7/8-9 External, UNC, 1-1/8" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679692
MFR #06849319
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849319

5/8-11 Internal, 7/8-9 External, UNC, 1-1/8" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679692
MFR #06849319

Mfr description
06849319 06849319 5/8 X 11 X 1 1/8 RE-NU
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • External Thread Size
    7/8-9
  • Insert Length
    1-1/8 in
  • Internal Thread Size
    5/8-11

Details

  • Finish Coating
    Zinc Plate
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)