Motion
06849400

Made in USA
06849400

3/4-10 Internal, 1-8 External, UNC, 25/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679693
MFR #06849400
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849400

3/4-10 Internal, 1-8 External, UNC, 25/32" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679693
MFR #06849400

Mfr description
06849400 06849400 3/4-10 USA RE-NU THREA
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • External Thread Size
    1-8
  • Insert Length
    25/32 in
  • Internal Thread Size
    3/4-10

Details

  • Finish Coating
    Zinc Plate
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)