Motion
06849442

Made in USA
06849442

1-8 Internal, 1-3/8 - 12 External, UNC, 1-1/4" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679694
MFR #06849442
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849442

1-8 Internal, 1-3/8 - 12 External, UNC, 1-1/4" Insert Length, Thread Locking Repair Inserts Carbon Steel, Zinc Plate Finish, Grade 303
Mi Item #11679694
MFR #06849442

Mfr description
06849442 06849442 1-8 USA RE-NU THREAD I
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.48/each

Specifications

Dimensions

  • External Thread Size
    1-3/8 - 12
  • Insert Length
    1-1/4 in
  • Internal Thread Size
    1-8

Details

  • Finish Coating
    Zinc Plate
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)