Motion
06849509

Made in USA
06849509

M14x1.25 Internal, 7/8-14 External, Metric Fine, 11/16" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679695
MFR #06849509
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849509

M14x1.25 Internal, 7/8-14 External, Metric Fine, 11/16" Insert Length, Thread Locking Repair Inserts Carbon Steel, Oxide Finish, Grade 303
Mi Item #11679695
MFR #06849509

Mfr description
06849509 06849509 14 M.M.X1.25 RE-NU THR
  • Carbon steel is used for general purpose applications. It is not as corrosion resistant as stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • External Thread Size
    7/8-14
  • Insert Length
    11/16 in
  • Internal Thread Size
    M14x1.25

Details

  • Finish Coating
    Oxide
  • Material
    Carbon Steel
  • Material Grade
    303
  • Thread Locking Insert Type
    Thread Repair
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)