Motion
06849608

Made in USA
06849608

44 Inserts, 3/8-16, 1-8 UNC Steel Threaded Insert Thread Repair Kit
Mi Item #11679697
MFR #06849608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06849608

44 Inserts, 3/8-16, 1-8 UNC Steel Threaded Insert Thread Repair Kit
Mi Item #11679697
MFR #06849608

Mfr description
06849608 06849608 SET 10/24-3/4-10 RE-NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • External Thread Size
    3/8-16 in, 7/16-14 in, 1/2-13 in, 9/16-12 in, 3/4-10 in, 7/8-9 in, 1-8 in
  • Insert Thread Size
    3/8-16 in; 1-8 in
  • Max Internal Thread Size
    3/4 in
  • Maximum Nominal Diameter
    3/4 in
  • Min Internal Thread Size
    #10 in
  • Minimum Nominal Diameter
    #12 in

Details

  • Includes Drill
    NoDrillIncluded
  • Includes Installation Tool
    NoInstallationTool
  • Includes Tang Removal Tool
    NoTangRemovalTool
  • Includes Tap
    NoTapIncluded
  • Insert Material
    Steel
  • Kit Type
    Threaded Insert
  • Number of Inserts
    44
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)