Motion
06851117

Made in USA
06851117

6" Diam x 0.025" Blade Thickness, 1/2" Arbor Hole Diam, 460 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11679701
MFR #06851117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06851117

6" Diam x 0.025" Blade Thickness, 1/2" Arbor Hole Diam, 460 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #11679701
MFR #06851117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06851117 06851117 6X.025X1/2 USA HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    6 in
  • Blade Thickness
    0.0250 in
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text