1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06851133
6" Diam x 0.023" Blade Thickness, 1/2" Arbor Hole Diam, 460 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #
11679703
MFR #
06851133
Price
$175.40
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 06851133
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06851133
6" Diam x 0.023" Blade Thickness, 1/2" Arbor Hole Diam, 460 Teeth, High Speed Steel, Jeweler's Saw - Uncoated
MI ITEM #
11679703
MFR #
06851133
Mfr description
06851133 06851133 6X.023X1/2 USA HSS JEW
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$175
.40
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
1/2 in
Blade Diameter
6 in
Blade Thickness
0.0230 in
Details
Finish Coating
Uncoated
Material
High Speed Steel
Number Of Teeth
460
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items