1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06856520
Size 3 x 2", Class 150, Cast Iron Black Pipe Hex Bushing; 300 psi, Threaded End Connection
MI ITEM #
11679708
MFR #
06856520
List Price
$24.33
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 06856520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06856520
Size 3 x 2", Class 150, Cast Iron Black Pipe Hex Bushing; 300 psi, Threaded End Connection
MI ITEM #
11679708
MFR #
06856520
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$24.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06856520 06856520 3X2 NPT HEX BUSH BLACK
Specifications
Fitting Type
Threaded
Material
Cast Iron
Finish Coating
Black
Fitting Size
3 x 2 in
Pressure Range
300-300 psi
Style
150
Type
Hex Bushing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data