Motion
06872519

Made in USA
06872519

1/4-20 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 2-9/16" OAL, 1-1/8" Head Diam x 5/8" Head Height, Black Oxide Finish
MI ITEM #11679710
MFR #06872519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06872519

1/4-20 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 2-9/16" OAL, 1-1/8" Head Diam x 5/8" Head Height, Black Oxide Finish
MI ITEM #11679710
MFR #06872519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1-1/8 in
  • Head Height
    5/8 in
  • Length
    2-9/16 in
  • Thread Size
    1/4-20
  • Tip Diameter
    5/8 in
  • Tip Length
    7/32 in

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Steel
  • Head Type
    Lobed
  • Material
    Steel
  • Thread Standard
    UNC
  • Tip Material
    Steel
  • Tip Swivel Angle
    10.00
  • Tip Type
    Swivel Pad

Overview

Mfr description
06872519 06872519 1/4 X 20 X 2 HAND KNOB
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought