Motion
06872576

Made in USA
06872576

3/8-16 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 3" OAL, 2" Head Diam x 1-1/8" Head Height, Black Oxide Finish
MI ITEM #11679715
MFR #06872576
List Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06872576

3/8-16 Lobed Shoulder Swivel Pad Tip Steel Thumb Screw - 3" OAL, 2" Head Diam x 1-1/8" Head Height, Black Oxide Finish
MI ITEM #11679715
MFR #06872576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.05/each for your price

Overview

Mfr description
06872576 06872576 3/8 X 16 X 2 1/16 HAND
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Length
    3 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    2 in
  • Head Height
    1-1/8 in
  • Head Type
    Lobed
  • Head Material
    Steel
  • Thread Standard
    UNC
  • Tip Diameter
    3/4 in
  • Tip Length
    9/32 in
  • Tip Material
    Steel
  • Tip Type
    Swivel Pad
  • Tip Swivel Angle
    10.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought